2 in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)
Figure 7103 2 in. CPVC 2-Hole Side Mount Strap (Self-Tapping Screws Included)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rated for use with CPVC fire sprinkler pipe
- 2-hole
- Side mount
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized
- Collection:
- Figure 7103
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Length:
- 3-31/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap
- UL Listed:
- Yes
- Width:
- 1-9/50 in