8 in. Plastic Flanged EPDM Gear Operator Butterfly Valve
Figure 721A 8 in. Plastic Flanged EPDM Gear Operator Butterfly Valve
Frequently Purchased Together
Product Details
- Pressure rating: 150 psi (2" to 10"), 100 psi (12")
- Temperature Range: 41° F to 122° F (5° C to 50° C)
- Compact design
- Butterfly Valve Cannot Be Modified for Actuator Installation
- Bubble Tight Shut Off
- Ideally Suited for Limited Piping Spaces
- Wafer Style with Guide Holes Drill to 125/150# Flanges
- EPDM or FPM (Viton®) Seat/Seals
- Lever Operated (2" to 8")
Specifications
- Clean Bagged:
- No
- Collection:
- Figure 721A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed -:
- No
- MSS:
- MSS SP-67
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 121
- Minimum Temperature:
- 41
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Wafer
- Valve Disc Material:
- PVC
- Valve Operator:
- Gear Operator Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No
- Weight:
- 30.47 lb