Figure 7707 8 in. Rubber Pipe Support

Part #FNW7707X  |  Item #7678109  |  Manufacturer Part #80085

$61.10 EACH
(Pricing is for 8 in)

Height:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Single pipe support
  • Made from 100% recycled rubber
  • Leed certified
  • UV resistant
  • 13/16 in strut channel
  • Pre-assembled
  • Made in USA

Documents

Specifications

Adjustable: No

Collection: Figure 7707

FM Approved: No

Height: 8 in

IAPMO Listed: No

Length: 10-7/8 in

Material: Rubber

NSF Certified: No

Product Type: Support System

Strength Rating: 1000

UL Listed: No

Weight: 6.89

Width: 5 in

Work Load Limit: 1000