30 in. EPDM H-Pad
Figure 7712 30 in. EPDM H-Pad
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- U-bolt and hex nuts are provided to hold pipe securely to saddle
- Designed to support horizontal pipe from floor stanchion where vertical adjustment is required
Specifications
- Adjustable:
- No
- Application:
- Rooftop Unit
- Collection:
- Figure 7712
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- H-Pad
- Thickness:
- 60 mil
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in