FNW®
Figure 7801 1/2 in. Electro-galvanized Steel Beam Clamp with J-Hook Assembly
Part #FNW780111ZMU | Item #7948743 | Manufacturer Part #BC110600EG
Rod Size In :
1/2 inProduct Details
Specifications
ASTM Specifications: ASTM B-633 SC1 Type III
Coating: Electro-galvanized
Collection: Figure 7801
FM Approved: No
Height: 3 in
Length: 2 in
Material: Steel
Rod Size In : 1/2 in
Thickness: 0.75 in
Type: FNW780111ZMU
UL Listed: No
Weight: 0.78
Work Load Limit: 500
-
Starting at $38.86
-
Starting at $65.65
-
Starting at $24.09
-
Starting at $25.99
-
Starting at $25.38
-
Starting at $18.74
-
Starting at $37.12