FNW®
Figure 7801 2 in. Electro-galvanized Steel Z-Type Strut to Beam Clamp
Part #FNW780130Z | Item #7948664 | Manufacturer Part #BC300000EG
Length:
2 inProduct Details
Specifications
ASTM Specifications: ASTM B-633 SC1 Type III
Coating: Electro-galvanized
Collection: Figure 7801
FM Approved: No
Length: 2 in
Material: Steel
Thickness: 0.375 in
Type: FNW780130Z
UL Listed: No
Weight: 0.65
Work Load Limit: 600
-
Starting at $38.86
-
Starting at $65.65
-
Starting at $24.09
-
Starting at $25.99
-
Starting at $25.38
-
Starting at $18.74
-
Starting at $37.12