3-1/4 in. Stainless Steel 304 Beam Clamp Assembly
Figure 7804 3-1/4 in. Stainless Steel 304 Beam Clamp Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-240
- Coating:
- Stainless Steel 304
- Collection:
- Figure 7804
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/4 in
- MA Approved -:
- No
- Product Type:
- Beam Clamp Assembly
- Thread Size:
- 16 mm
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.79 lb
- Work Load Limit:
- 1200 lb