2 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp
Figure 7816 2 in. Thermoplastic Elastomer and 304 Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/4 in to 4-1/8 in sizes
- For connecting tubing to strut
- Thermoplastic elastomer cushioned pipe strut clamp
Specifications
- ASTM:
- ASTM A-240, ASTM D-2240, ASTM D-792
- Collection:
- Figure 7816
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304, Thermoplastic Elastomer
- Product Type:
- Cushion Clamp
- Temperature Range:
- -65 to 275 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 730 lb