Figure 7837 5-3/8 in. 3 Hole Yellow Zinc Dichromate Splice Plate

Part #FNW7837Y3  |  Item #7948683  |  Manufacturer Part #F31 0000YC

$3.95 EACH

Length:

5-3/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC1 Type III

Coating: Yellow Zinc Dichromate

Collection: Figure 7837

Length: 5-3/8 in

MA Approved: No

WaterSense Labeled: No

Weight: 0.54