9-1/8 in. 5 Hole Electro-galvanized Steel Flat Fitting Splice Plate
Figure 7837 9-1/8 in. 5 Hole Electro-galvanized Steel Flat Fitting Splice Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7837
- Length:
- 9-1/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Plate
- WaterSense Labeled:
- No
- Weight:
- 0.93 lb