3-1/2 in. 3 Hole Yellow Zinc Dichromate Splice Plate
Figure 7838 3-1/2 in. 3 Hole Yellow Zinc Dichromate Splice Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7838
- Length:
- 3-1/2 in
- MA Approved -:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.6 lb