5-3/8 x 3-1/2 in. 4 Hole 316 Stainless Steel Tee Plate
Figure 7839 5-3/8 x 3-1/2 in. 4 Hole 316 Stainless Steel Tee Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7839
- Height:
- 3-1/2 in
- Length:
- 5-3/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Type:
- Tee
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.70 lb