2-1/2 x 3-1/2 in. 2 Hole 304 Stainless Steel Closed 45 Degree Corner Angle Fitting
Figure 7846 2-1/2 x 3-1/2 in. 2 Hole 304 Stainless Steel Closed 45 Degree Corner Angle Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7846
- Elbow Degree:
- 45 DD
- Height:
- 3-1/2 in
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.56 lb