2-1/8 x 3-1/2 in. 2 Hole Electro-galvanized Open 30 Degree Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7846 2-1/8 x 3-1/2 in. 2 Hole Electro-galvanized Open 30 Degree Corner Angle Fitting

  • Fast #
  • Part #FNW784660Z230
  • Item #7953152
  • Manufacturer Part #L60 0030EG
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7846 2-1/8 x 3-1/2 in. 2 Hole Electro-galvanized Open 30 Degree Corner Angle Fitting

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7846
Elbow Degree:
30 DD
Height:
3-1/2 in
Length:
2-1/8 in
MA Approved -:
No
Material:
Steel
Type:
Fitting
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.58 lb