3-1/2 in. 2 Hole Electro-galvanized Steel Standard Double Channel Post Base

You last purchased this on
 
FNW®

Figure 7855 3-1/2 in. 2 Hole Electro-galvanized Steel Standard Double Channel Post Base

  • Fast #
  • Part #FNW785523Z
  • Item #7949136
  • Manufacturer Part #P23 0000EG
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7855 3-1/2 in. 2 Hole Electro-galvanized Steel Standard Double Channel Post Base

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7855
Height:
3-1/2 in
Length:
8 in
MA Approved -:
No
Material:
Steel
Product Type:
Channel
UL Listed:
No
WaterSense Labeled:
No
Weight:
3.2 lb
Width:
3 in