9-3/4 in. Electroplated Zinc Steel Strut Pipe Clamp
Figure 7872 9-3/4 in. Electroplated Zinc Steel Strut Pipe Clamp
Frequently Purchased Together
Product Details
- 1/4 in to 8-1/2 in sizes
- For connecting pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electroplated Zinc
- Collection:
- Figure 7872
- Fits Pipe Size:
- 9-3/4 in
- Material:
- Steel
- UL Listed:
- No
- Work Load Limit:
- 1000 lb