2 in. Stainless Steel Strut Pipe Clamp
Figure 7873 2 in. Stainless Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
- 3/8 in to 12 in sizes
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7873
- Diameter - Outside:
- 2-3/8 in
- Fits Pipe Size:
- 2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Thickness:
- 1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Work Load Limit:
- 800 lb