1-5/8 in. 2 Hole 304 Stainless Steel Z-Fitting Cross Strut
Figure 7891 1-5/8 in. 2 Hole 304 Stainless Steel Z-Fitting Cross Strut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7891
- FM Approved:
- No
- Height:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Cross
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.48 lb