3-3/4 in. 6 Hole Electro-galvanized Swivel Left Single Corner Gusset Wing Fitting
Figure 7891 3-3/4 in. 6 Hole Electro-galvanized Swivel Left Single Corner Gusset Wing Fitting
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Electrogalvanized
- Collection:
- Figure 7891
- Length:
- 3-3/4 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- Fitting
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.68 lb
- Width:
- 3-3/4 in