1-5/8 in. Electrogalvanized Steel Support
Figure 7895 1-5/8 in. Electrogalvanized Steel Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1.75 in. H x 3.37 in. L x 1.62 in. W
- Steel, dura green
- Eaton B-Line series open angle
- 67-1/2 deg
- Two hole short open angle
- 1/4 in. gauge
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Application:
- Trolley
- Coating:
- Electrogalvanized
- Collection:
- Figure 7895
- FM Approved:
- No
- Height:
- 3-3/4 in
- Length:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb