3-1/2 in. Electrogalvanized Steel Support
Figure 7895 3-1/2 in. Electrogalvanized Steel Support
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable span from 20 in to 30 in
- Fits horizontal and vertical flanges
- Eaton B-Line series T-bar fastener and spacers
- One set completes one fixture installation
- No center clips or tools required
- Fixture position is adjustable
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Application:
- Heavy Duty, Trolley
- Coating:
- Electrogalvanized
- Collection:
- Figure 7895
- FM Approved:
- No
- Height:
- 4 in
- Length:
- 3-1/2 in
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb