3/4 x 1/2 in. Elastomer Clamp Insulation

You last purchased this on
 
FNW®

Figure 7897 3/4 x 1/2 in. Elastomer Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7897 3/4 x 1/2 in. Elastomer Clamp Insulation

  • Fast #
  • Part #FNW7897D0075
  • Item #7266983
  • Manufacturer Part #724075
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • For use with elastomeric insulation
  • Requires Certification

Specifications

Application:
Insulation
Collection:
Figure 7897
Fits Pipe Size:
3/4 in
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Length:
2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Elastomer
Thickness:
1/2 in
UL Listed:
No
WaterSense Labeled:
No