3/4 x 1-1/2 in. Fiberglass Clamp Insulation

You last purchased this on
 
FNW®

Figure 7899 3/4 x 1-1/2 in. Fiberglass Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7899 3/4 x 1-1/2 in. Fiberglass Clamp Insulation

  • Fast #
  • Part #FNW7899J0075
  • Item #7267038
  • Manufacturer Part #929105
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use with fiberglass insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 7/8 in to 1-1/8 in
  • Requires Certification

Specifications

Application:
Fiberglass
Collection:
Figure 7899
Diameter - Outside:
4-7/50 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fits Pipe Size:
3/4 in
MA Approved -:
No
Material:
Fiberglass
Thickness:
1-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.84 lb