3/4 x 5-1/2 in. B7 Stud With 2H Hex Nuts
Figure B7 3/4 x 5-1/2 in. B7 Stud With 2H Hex Nuts
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chamfered flat faced ends manufactured from chromium-molybdenum ferritic alloy steel
- Grade 2H heavy hex single-chamfered with bottom washer face nut
- Full threaded rod stud bolt
- Studs and nuts are heat code traceable
- Heat treated
- Manufacturer identification and grade marks on all stocked studs and nuts
- Right hand threads
- Plain finish coated with light protective oil
- Manufacturer Identification and Grade Marks on All Stocked Studs and Nuts
Documents
Specifications
- ASME:
- ASME B1.1, ASME B18.2.2
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A193 Grade B7
- Coating:
- Plain
- Collection:
- Figure B7
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Drive Type:
- Hex
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Grade:
- B7;2H
- Length:
- 5-1/2 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Product Type:
- Stud Bolt
- Strength Rating:
- 125
- Thread Handing:
- Right
- Thread Length:
- 5-1/2
- WaterSense Labeled:
- No
- Weight:
- 0.98 lb
- Width:
- 1-1/4 in