2-1/2 in. Carbon Steel Lug Hyperseat™ Lever Handle Butterfly Valve

You last purchased this on
 
FNW®

Figure HPA 2-1/2 in. Carbon Steel Lug Hyperseat™ Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure HPA 2-1/2 in. Carbon Steel Lug Hyperseat™ Lever Handle Butterfly Valve

  • Fast #
  • Part #FNWHPA1LCTLL
  • Item #8591678
  • Manufacturer Part #HPA1LCTLL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The Series 706 grooved end butterfly valve offers an easily installed alternative to cumbersome, multi-bolt wafer or lug-type flanged valves
  • The resilient EPDM seat is rated for water services up to +230°F/+110°C
  • Victaulic Series 706 Butterfly Valve
  • Series 706 butterfly valves 14 – 24”/350 – 600mm are available with a standard hand wheel gear operator
  • The single piece body is cast of durable ductile iron (ASTM A-536, grade 65-45-12), as is the narrow profile disc
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B16.34, ANSI B16.5
API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-564
Clean Bagged:
No
Collection:
Figure HPA
Diameter:
4-13/100 in
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 15848-1, ISO 3506, ISO 5211, ISO 9001
Length:
1-81/100 in
Material:
Carbon Steel
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Steam, Water
Temperature Range:
-58 to 500 Deg F
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Hyperseat™
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Weight:
11 lb