6 in. Carbon Steel Flanged RPTFE Lever Operator Butterfly Valve
Figure HPA 6 in. Carbon Steel Flanged RPTFE Lever Operator Butterfly Valve
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 609, API 598
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-351 Grade CF8M, ASTM A-479 Type 316, ASTM A-564
- Clean Bagged:
- No
- Collection:
- Figure HPA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5210, ISO 5211, ISO 9001
- Length:
- 2-1/4 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 285
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- WaterSense Labeled:
- No
- Weight:
- 31.2 lb