This product requires certification to purchase.

1 in.-8 x 2.75 in. Zinc Plated Carbon Steel Bolt Pack

You last purchased this on
 
FNW®

Figure LBB 1 in.-8 x 2.75 in. Zinc Plated Carbon Steel Bolt Pack

  • Fast #
  • Part #FNWLBBZ114
  • Item #4717096
  • Manufacturer Part #149654
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure LBB 1 in.-8 x 2.75 in. Zinc Plated Carbon Steel Bolt Pack

  • Fast #
  • Part #FNWLBBZ114
  • Item #4717096
  • Manufacturer Part #149654
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 5 PT: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bolts conform to ASTM A307A Grade A
  • Thread class 2A
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure LBB
Diameter:
1 in
Grade:
A
Length:
2-3/4 in
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
Lug
Size:
1 in-8
Strength Rating:
60
Thread Length:
2.75