1 in.-8 x 3.25 in. Zinc Plated Carbon Steel Bolt Pack
Figure LBB 1 in.-8 x 3.25 in. Zinc Plated Carbon Steel Bolt Pack
Frequently Purchased Together
Product Details
- Thread class 2A
- Bolts conform to ASTM A307A Grade A
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure LBB
- Diameter:
- 1 in
- Grade:
- A
- Length:
- 3-1/4 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Pack
- Screw Head:
- Lug
- Size:
- 1 in-8
- Strength Rating:
- 60
- Thread Length:
- 3.25
- WaterSense Labeled:
- No