1/2 in. Stainless Steel Kit

You last purchased this on
 
FNW®

Figure NBSS 1/2 in. Stainless Steel Kit

  • Fast #
  • Part #FNWNBSS41D
  • Item #4717088
  • Manufacturer Part #149355
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure NBSS 1/2 in. Stainless Steel Kit

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Nuts conform to ASTM F594 Grp 1
  • B95 to C32 hardness
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM F-593, ASTM F-594, ASTM A307A Grade A
Collection:
Figure NBSS
Fits Pipe Size:
1/2 in
Fitting Type:
Kit
Grade:
A
Length:
2 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#
Product Type:
Flange Bolts and Nuts Set
Strength Rating:
65
WaterSense Labeled:
No