3/4 in. Stainless Steel Kit
Figure NBSS 3/4 in. Stainless Steel Kit
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- B95 to C32 hardness
- Nuts conform to ASTM F594 Grp 1
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A307A Grade A
- Collection:
- Figure NBSS
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov