DESCRIPTION

  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • End caps are die Cast Aluminum with Polyester powder coating
  • Nickel plated bodies also come with nickel plated end cap
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • The material offers low friction for self lubrication

FNW Figure RP 408 in-lbs Double Acting Actuator in Aluminum

FNWRP85ADA

Color/Finish

Aluminum

SPECIFICATIONS

Application
Actuation
Collection
Figure RP
Maximum Pressure
100 psi
Torque In-Lbs
1237 in-lbs

Print

DOCUMENTS