Aluminum Pneumatic Actuator
Figure RP Aluminum Pneumatic Actuator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
- Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
- Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
- Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
- Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
- Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
- Nickel plated bodies also come with nickel plated end cap
- End caps are die Cast Aluminum with Polyester powder coating
- The material offers low friction for self lubrication
- Piston guide, constructed from POM materials, are designed with a large contact area and long life
Specifications
- Actuator Type:
- Pneumatic
- CE Approved:
- No
- Collection:
- Figure RP
- Color Finish Category:
- Nickel Tones
- Length:
- 14-13/20 in
- Material:
- Aluminum
- Pressure - High:
- 115
- Recommended Valve Application:
- Residential
- Temperature Range:
- -4 to 185 Deg F (-20 to 85 Deg C)
- Torque (In-Lbs):
- 4220 in-lbs
- UL Listed:
- No
- Weight:
- 23.81 lb