Figure X431 1-1/4 in. Forged Brass Press Check Valve

Part #FNWX431H  |  Item #4035083  |  Manufacturer Part #FNWX431H

$146.15 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • High capacity
  • Drip fit o-rings
  • No Soldered-In End Pieces
  • Flow Profile Designed to Minimize Head Loss
  • Spring loaded soft seat for bubble tight shutoff
  • Guarantees excellent corrosion resistance particularly in the connection areas of the pipeline
  • Not for use at or below ground level

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-88

Collection: Figure X431

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Lead Law Compliant: Yes

Length: 4-9/100 in

Material: Brass

Maximum Pressure: 200 psi

Maximum Temperature: 250

Pressure Class: 200#

Recommended Valve Application: Water

Type: FNWX431H

UL Listed: Yes

Valve Body Style: 2 piece

Valve Size: 1-1/4 in

Valve Type: Check Valve