Figure X485A 1-1/4 in. Brass Push-Fit Ball Valve

Part #FNWX485AH  |  Item #7803228  |  Manufacturer Part #FNWX485AH

$61.45 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 1-1/4 in. brass ball valve
  • End Connections: PXP
  • Maximum Temperature: 200 degrees (F)
  • Valve Pressure Class: 200#
  • Recommended Application: Water
  • NSF 372, NSF 61G
  • Full port valve opening
  • Blow-out proof stem
  • Adjustable packing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016, ANSI 61-2018]

ASSE Standards: ASSE 1061

ASTM Specifications: ASTM B-124 C37700

Clean Bagged: No

Collection: Figure X485A

End Connection 1: Push

End Connection 2: Push

End Connections: Push

FM Approved: No

Handle Material: Chrome Plated Steel

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 4-91/100 in

MSS Specifications: MSS SP-110

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G, NSF 14-2010a, NSF 372-2016]

Recommended Valve Application: Water

Temperature Range: 33 to 180 Deg F

UL Listed: No

Valve Body Material: Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

WaterSense Labeled: No

Weight: 2.46