5-5/8 in. 12 ga Pre-Galvanized Recycled Rubber Base
HB-MEGA Series 5-5/8 in. 12 ga Pre-Galvanized Recycled Rubber Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 2535.1 1998
- ASTM:
- ASTM D-1171, ASTM D-575
- Adjustable:
- No
- Application:
- Ducts, Natural Gas, Refrigeration Systems, Rooftop Unit
- Coating:
- Pre-Galvanized
- Collection:
- HB-MEGA Series
- FM Approved:
- No
- Gauge (metal):
- 12 ga
- Height:
- 5-5/8 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Base
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 16.7 lb
- Width:
- 12 in
- Work Load Limit:
- 7500 lb