1-1/2 in. Recycled Rubber Pipe Clamp
HBM-HPC Series H-Block® 1-1/2 in. Recycled Rubber Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 2535.1 1998
- ASTM:
- ASTM D-1171, ASTM D-575
- Adjustable:
- No
- Application:
- Rooftop Unit
- Collection:
- HBM-HPC Series H-Block®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 6-5/8 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Clamp
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.1 lb
- Width:
- 5 in
- Work Load Limit:
- 125 lb