36 in. Recycled Rubber Support System
HBS-DSAW Series H-Block® 36 in. Recycled Rubber Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To complete floor stanchion, use with B3088 pipe stand
- Used with B3089 pipe adjuster and B3088t stand
- Designed to support 125 pound cast iron and 150 pound forged steel flanged connections
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Ducts, Rooftop Unit
- Collection:
- HBS-DSAW Series H-Block®
- FM Approved:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 10-7/8 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 32.19 lb
- Width:
- 39-7/8 in
- Work Load Limit:
- 1241 lb