48 in. Recycled Rubber Support System
HBS-DSFW Series H-Block® 48 in. Recycled Rubber Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- U-bolts and hex nuts are provided to hold pipe securely to saddle
- To complete floor stanchion, use with B3088 pipe stand
- Designed to support horizontal pipe from floor stanchion
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Ducts, Rooftop Unit
- Collection:
- HBS-DSFW Series H-Block®
- FM Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 45.74 lb
- Width:
- 48 in
- Work Load Limit:
- 643 lb