1-1/4 in. Electrogalvanized Recycled Rubber Support System
HBS-HPC Series H-Block® 1-1/4 in. Electrogalvanized Recycled Rubber Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel with cast iron roller
- Designed to mount on strut (metal framing) for the support of pipe with longitudinal movement
- Eaton B-Line series roller support
Documents
Specifications
- Adjustable:
- No
- Application:
- HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
- Coating:
- Electrogalvanized
- Collection:
- HBS-HPC Series H-Block®
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 6-5/8 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.6 lb
- Width:
- 5 in
- Work Load Limit:
- 250 lb