51-3/8 in. Recycled Rubber Pipe Support
HBS-PH Series 51-3/8 in. Recycled Rubber Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- NFPA 13 requires the use of retaining straps with all beam clamps installed in earthquake areas. Satisfies requirements of NFPA 13
- Beveled locking slot is precisely formed to align with the threaded section of a hanger rod or set screw and engage the unit securely.
- To offer more secure fastening of various types of beam clamps to beam where danger of movement might be expected.
- Eaton B-Line series TOLCO retrofit beam clamp retaining strap
- Approvals: Underwriters Laboratories Listed in the USA (UL) and Canada (cUL) Approved for use with any listed B-Line series or Tolko beam clamp
- May be used as shown in section A-A in or inverted. Allows easy installation for new construction or retrofit applications
Documents
Specifications
- Adjustable:
- No
- Application:
- Medium Duty, Rooftop Unit
- Collection:
- HBS-PH Series
- FM Approved:
- No
- Height:
- 36 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 68 lb
- Width:
- 51-3/8 in
- Work Load Limit:
- 1060 lb