75-3/8 in. Recycled Rubber Pipe Support
HBS-PH Series 75-3/8 in. Recycled Rubber Pipe Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to support horizontal pipe from floor stanchion
- U-bolts and hex nuts are provided to hold pipe securely to saddle
- Eaton B-Line series pipe support with U-bolt
- To complete floor stanchion, use with B3088 pipe stand
Documents
Specifications
- ASTM:
- ASTM D-1171, ASTM D-575
- Adjustable:
- No
- Application:
- Medium Duty, Rooftop Unit
- Collection:
- HBS-PH Series
- FM Approved:
- No
- Height:
- 48 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- MA Approved -:
- No
- Material:
- Recycled Rubber
- NSF Certified:
- No
- Product Type:
- Pipe Support
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 78 lb
- Width:
- 75-3/8 in
- Work Load Limit:
- 708 lb