24 in. Pre-Galvanized Recycled Rubber and Steel Support System
HBS Series H-Block® 24 in. Pre-Galvanized Recycled Rubber and Steel Support System
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Cable Tray, Electrical Conduit, HVAC, Natural Gas, Refrigeration Systems, Rooftop Unit
- Coating:
- Pre-Galvanized
- Collection:
- HBS Series H-Block®
- FM Approved:
- No
- Height:
- 5-5/8 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Recycled Rubber, Steel
- NSF Certified:
- No
- Product Type:
- Support System
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 13.1 lb
- Width:
- 5 in
- Work Load Limit:
- 5000 lb