HP Series 14 in. High Performance Stainless Steel Lug-Style Butterfly Valve with RPTFE Seat and Gear Operator Handle

Part #FNWHPA1LSTG14  |  Item #7239447  |  Manufacturer Part #FNWHPA1LSTG14

$12,528.93 EACH
(Pricing is for 14 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High performance butterfly valve
  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • Dead-end service rated to full 285 psi
  • Low maintenance
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility

Specifications

API Specifications: [API 598, API 609]

ASME Specifications: [ASME B16.34, ASME B16.5]

ASTM Specifications: ASTM A-351

Clean Bagged: No

Collection: HP Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Handle Material: Ductile Iron

Height: 30-71/100 in

High Pressure: [285, 150]

IAPMO Listed: No

ISO Specifications: [ISO 5211, ISO 9001]

Length: 3-31/50 in

Maximum Pressure: 435 psi

Maximum Temperature: 500

Minimum Temperature: -20

NSF Certified: No

Outside Diameter: 18-3/4 in

Pressure Class: 150#

Recommended Valve Application: Water

Type: FNWHPA1LSTG14

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: Lug

Valve Disc Material: Stainless Steel

Valve Operator: Gear

Valve Seat Material: RPTFE

Valve Size: 14 in

Valve Type: Butterfly Valve

Weight: 291