2-1/8 in. Strut Pipe Clamp
Klo-Shure® 2-1/8 in. Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Klo-Shure®
- Fits Pipe Size:
- 2-1/8 in
- Fitting Size 1:
- 2-1/8 in
- Fitting Sizes:
- 2-1/8 in
- MA Approved -:
- No
- Thickness:
- 1 in
- UL Listed:
- No
- WaterSense Labeled:
- No