3-1/8 x 2 in. OD Tube Fiberglass Insulation Clamp
Klo-Shure® 3-1/8 x 2 in. OD Tube Fiberglass Insulation Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Klo-Shure®
- Diameter - Outside:
- 7-87/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 3-1/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Fiberglass
- Thickness:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.23 lb