This product requires certification to purchase.

4-1/8 x 1 in. 304 Stainless Steel Clamp Insulation

You last purchased this on
 
FNW®

Klo-Shure® 4-1/8 x 1 in. 304 Stainless Steel Clamp Insulation

  • Fast #
  • Part #FNW7897SSG0412
  • Item #7771610
  • Manufacturer Part #728412-4-555
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Klo-Shure® 4-1/8 x 1 in. 304 Stainless Steel Clamp Insulation

  • Fast #
  • Part #FNW7897SSG0412
  • Item #7771610
  • Manufacturer Part #728412-4-555
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3/8 in to 2-1/8 in
  • For use with elastomeric insulation
  • Requires Certification

Specifications

Collection:
Klo-Shure®
Fits Pipe Size:
4-1/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulated Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Thickness:
1 in
UL Listed:
UL 2043