24V Solenoid Valve
RedHat® Series 8317 24V Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- RedHat® Series 8317
- Height:
- 4-1/25 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 130 psi
- Product Type:
- Solenoid Valve
- Valve Body Material:
- Brass
- Valve Operator:
- Pilot Operated
- Valve Type:
- Solenoid Valve
- Volts:
- 24VAC
- WaterSense Labeled:
- No