1/4 in. Solenoid Valve
RedHat® Series 8551 1/4 in. Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vents air from spring side of actuator to prevent corrosion of actuator
- Mountable in any position
- Compact spool valve convertible from 3/2 to 5/2
- Combination general purpose and watertight
Specifications
- Brand Model Compatibility:
- FNW Valve 8551 Solenoid Valve
- Coating:
- Anodized
- Collection:
- RedHat® Series 8551
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 1-5/16 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Aluminum
- Pressure - Maximum:
- 150 psi
- Product Type:
- Solenoid Valve
- UL Listed:
- Yes
- Valve Body Material:
- Anodized Aluminum
- Valve Operator:
- Pilot Operated
- Valve Type:
- Solenoid Valve
- Volts:
- 24VAC
- WaterSense Labeled:
- No