120V Solenoid Valve 4-2/5 in. Brass
Series 8342 120V Solenoid Valve 4-2/5 in. Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High flow construction
- Slide style valve
- Direct acting operation
- Mountable in any position
- No minimum operating pressure differential required to shift valve
Specifications
- Collection:
- Series 8342
- Height:
- 4-2/5 in
- Material:
- Brass
- Pressure - High:
- 125
- UL Listed:
- No
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Pilot Operated
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Solenoid Valve
- Volts:
- 120V