Steel Electrical Box

Part #FNW784944Z  |  Item #7948882  |  Manufacturer Part #EF440000EG

$32.95 EACH

Material:

Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM B-633 SC 1 Type III

Coating: Electro-galvanized

Cover Included: No

Material: Steel

Type: Junction Box

UL Listed: No

Weight: 2.55